1/2 in. Male Threaded x GHT Boiler Drain Valve
Series BD-QT 1/2 in. Male Threaded x GHT Boiler Drain Valve
Package Quantity Info:
Each: 1 Inner Pack: 15 Case: 120 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Forged brass body
- Angle pattern
- Dual inlet connection
- Hose thread outlet
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Series BD-QT
- End Connection 1:
- Male Threaded
- End Connection 2:
- GHT
- End Connections:
- Male Threaded x GHT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/4
- Handle Material:
- Aluminum
- Height:
- 2-1/4
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/8
- Material:
- Forged Brass, Aluminum, Copper Silicon Alloy
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 098268919875
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- Angle
- Valve Disc Material:
- Copper Silicon Alloy
- Valve Operator:
- T-Handle
- Valve Size:
- 1/2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Boiler Drain Valve
- Width:
- 2