100 psi Hydronic Fast Fill Valve Brass 1/2 in.
Series BD911 100 psi Hydronic Fast Fill Valve Brass 1/2 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Pre-assembled unit
- High capacity
- All bronze, union NPT X NPT end connections
- Horizontal or vertical installation
Specifications
- Application:
- Commercial, Plumbing, Residential
- BAA Compliant:
- No
- End Connection 1:
- Union Female Threaded
- End Connection 2:
- Union
- End Connections:
- Union Female Threaded x Union
- Fitting Size 1:
- 1/2 in
- Height:
- 6-3/4 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 8 in
- Material:
- Brass
- Maximum Temperature:
- 212
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268114812
- Valve Body Material:
- Bronze
- Valve Body Style:
- Straight
- Valve Size:
- 1/2 in
- Valve Type:
- Backflow Preventer