100 psi Hydronic Fast Fill Valve Bronze 1/2 in.
Series BD911 100 psi Hydronic Fast Fill Valve Bronze 1/2 in.
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pre-assembled unit
- High capacity
- All bronze, union solder or NPT inlet (connection tailpieces included) x NPT outlet connections
- Horizontal or vertical installation
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Application:
- Commercial, Residential
- End Connection 1:
- Union Female Threaded
- End Connection 2:
- Union
- End Connections:
- Union Female Threaded x Union
- Height:
- 7 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 212
- Pressure - Maximum:
- 100 psi
- UPC:
- 098268015119
- Valve Body Material:
- Bronze
- Valve Body Style:
- Straight
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Hydronic Fast Fill Valve