This product requires certification to purchase.

1 in. M-4 Stainless Steel Flow Meter Manifold

Watts

Series D38SS 1 in. M-4 Stainless Steel Flow Meter Manifold

  • Fast #
  • Part #W81001983
  • Item #2115383
  • Manufacturer Part #81001983
5 out of 5 Customer Rating
Brand image
Watts

Series D38SS 1 in. M-4 Stainless Steel Flow Meter Manifold

  • Fast #
  • Part #W81001983
  • Item #2115383
  • Manufacturer Part #81001983
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Stainless steel
  • Individual circuit flow meter/balance valve
  • Circuit isolation valve
  • Mounted on bracket
  • Requires Certification

Specifications

Application:
Commercial, Residential
BAA Compliant:
No
Collection:
Series D38SS
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in x 3/4 in
Flow Rate:
4 gpm
Length:
12
Material:
Stainless Steel
Maximum Temperature:
167
Outlet Quantity:
4
Pressure - Maximum:
87 psi
UPC:
840213030957