4.5 gal Water Expansion Tank for Hydro Heating Precharged at 12 psi
Series ETX 4.5 gal Water Expansion Tank for Hydro Heating Precharged at 12 psi
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Precharged to 12 PSI
- Rugged flexible butyl diaphragm
- Inline and free standing models
- Steel construction
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Application:
- Non-potable Water
- Capacity:
- 4.5 gal
- Collection:
- Series ETX
- Diameter:
- 11 in
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 14 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Carbon Steel
- Maximum Temperature:
- 220
- Pressure - Maximum:
- 75 psi
- UPC:
- 098268219357