1-1/2 in. Forged Copper Silicon Alloy Full Port Solder 600# Ball Valve
Series FBV-3C 1-1/2 in. Forged Copper Silicon Alloy Full Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- NSF approved
- Full port
- Bottom loaded blowout proof stem
- Made of durable brass
- Fluorocarbon elastomer stem O-ring prevents stem leaks
- PTFE stem packing seal, thrust washer, and seats
- Adjustable stem packing gland
- Valves comply to MSS-SP-110 standard
- UL listed solder valves 1?2 in. - 2 in.
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-8, ANSI 61-G
- ASME:
- ASME B16.33, ASME B16.44
- Clean Bagged:
- No
- Collection:
- Series FBV-3C
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Carbon Steel
- Height:
- 7-11/25 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-1/4 in
- MA Approved:
- No
- MSS:
- MSS-SP-110
- Material:
- Forged Copper Silicon Alloy
- NSF:
- NSF 372, NSF 61, NSF 61-8, NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Cold Water, Gas, Oil, Potable Water
- Temperature Range:
- -40 to 400 Deg F (-40 to 204 Deg C)
- UL Listed:
- Yes
- UPC:
- 098268335859
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.6 lb
- Width:
- 4-12/25 in
- cUPC Certified:
- No