1 in. Brass Full Port Threaded 600# Ball Valve
Series FBV-3C 1 in. Brass Full Port Threaded 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2-piece threaded full port brass ball valve, model FBV-3C, is used in commercial and industrial applications for a full range of liquids and gases
- Bottom loaded blowout proof stem
- Made of durable brass
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B16.33, ASME B16.44
- Collection:
- Series FBV-3C
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT x FPT
- FM Approved:
- Yes
- Handle Material:
- Zinc Plated Carbon Steel
- Height:
- 5-17/25 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS-SP-110
- Material:
- Brass
- Maximum Temperature:
- 400
- Minimum Temperature:
- -40
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 098268335972
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.2 lb
- Width:
- 3-1/2 in