This product requires certification to purchase.

1/4 in. Brass Full Port Threaded 600# Ball Valve

Watts

Series FBV-3C 1/4 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #WFBV3CB
  • Item #3033554
  • Manufacturer Part #0547100
5 out of 5 Customer Rating
Brand image
Watts

Series FBV-3C 1/4 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #WFBV3CB
  • Item #3033554
  • Manufacturer Part #0547100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • NSF approved
  • Full port
  • Bottom loaded blowout proof stem
  • Made of durable brass
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B16.33, ASME B16.38
Clean Bagged:
No
Collection:
Series FBV-3C
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded x Female Threaded
FM Approved:
Yes
Height:
4-17/50 in
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS-SP-110
Material:
Brass
Maximum Temperature:
400
Minimum Temperature:
-40
NSF Certified:
No
Pressure - High:
150, 600
Pressure Class:
600#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
098268335811
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Virgin PTFE
Valve Size:
1/4 in
Valve Stem:
Bottom-loaded/Blowout-proof
Valve Type:
Ball Valve
Weight:
0.38 lb
Width:
3-21/50 in