This product requires certification to purchase.

3/8 in. Forged Copper Silicon Alloy Full Port Female Threaded 600# Ball Valve

Watts

Series FBV-3C 3/8 in. Forged Copper Silicon Alloy Full Port Female Threaded 600# Ball Valve

  • Fast #
  • Part #WFBV3CC
  • Item #3033555
  • Manufacturer Part #0547101
3.1 out of 5 Customer Rating
Brand image
Watts

Series FBV-3C 3/8 in. Forged Copper Silicon Alloy Full Port Female Threaded 600# Ball Valve

  • Fast #
  • Part #WFBV3CC
  • Item #3033555
  • Manufacturer Part #0547101
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • NSF approved
  • Full port
  • Bottom loaded blowout proof stem
  • Made of durable brass
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • PTFE stem packing seal, thrust washer, and seats
  • Adjustable stem packing gland
  • Valves comply to MSS-SP-110 standard
  • UL listed solder valves 1?2 in. - 2 in.
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI 61-8, ANSI 61-G
ASME:
ASME B16.33, ASME B16.44
BAA Compliant:
No
Clean Bagged:
No
Collection:
Series FBV-3C
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
FM Approved:
Yes
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Carbon Steel
Height:
4-17/50
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-3/4
MA Approved:
No
MSS:
MSS-SP-110
Material:
Forged Copper Silicon Alloy
NSF:
NSF 372, NSF 61, NSF 61-8, NSF 61-G
NSF Certified:
Yes
Origin:
Global
Pressure Class:
600#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Cold Water, Gas, Oil, Potable Water
Temperature Range:
-40 to 400 Deg F (-40 to 204 Deg C)
UL Listed:
Yes
UPC:
098268335941
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Virgin PTFE
Valve Size:
3/8 in
Valve Stem:
Bottom-loaded/Blowout-proof
Valve Type:
Ball Valve
Weight:
0.4
Width:
2-37/100
cUPC Certified:
No