1 in. Flow Switch
Series FS-200-W 1 in. Flow Switch
Product Details
Product Details
- EPDM seal for superior performance over mechanical bellows
- Universal design - replaces switches by McDonnell & Miller, Taco, Penn and others
- Single pole double throw switch for operating signal devices
- Four heavy duty stainless steel paddles
Specifications
- BAA Compliant:
- No
- Collection:
- Series FS-200-W
- Depth:
- 8 in
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 4-1/2 in
- Material:
- Steel
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 098268964493
- Width:
- 3-3/4 in