This product requires certification to purchase.

2-1/2 in. Cast Iron Full Port Flanged 200# Ball Valve

Watts

Series G4000M1 2-1/2 in. Cast Iron Full Port Flanged 200# Ball Valve

  • Fast #
  • Part #WG4000M1L
  • Item #457513
  • Manufacturer Part #0822651
4.4 out of 5 Customer Rating
Brand image
Watts

Series G4000M1 2-1/2 in. Cast Iron Full Port Flanged 200# Ball Valve

  • Fast #
  • Part #WG4000M1L
  • Item #457513
  • Manufacturer Part #0822651
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Taunton, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

Product Details

Product Details

  • Cast iron
  • Flanged
  • Full port
  • Stainless steel ball and stem
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 16.10
ASTM:
ASTM A-126, ASTM A-351, ASTM A-6
BAA Compliant:
No
Collection:
Series G4000M1
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
10-53/100
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
7-1/2
Material:
Cast Iron
Maximum Temperature:
353
Minimum Temperature:
0
NSF Certified:
No
Pressure - Maximum:
200 psi
Pressure Class:
125#
Recommended Valve Application:
HVAC, Steam
UL Listed:
No
UPC:
098268908848
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2-1/2 in
Valve Stem:
Standard
Valve Type:
Ball Valve
Weight:
49.8
Width:
9-1/2