This product requires certification to purchase.

1/2 in. Brass FNPT T-Handle Gas Ball Valve

Watts

Series GBV 1/2 in. Brass FNPT T-Handle Gas Ball Valve

  • Fast #
  • Part #WGBVD
  • Item #1128690
  • Manufacturer Part #0545003
3.4 out of 5 Customer Rating
Brand image
Watts

Series GBV 1/2 in. Brass FNPT T-Handle Gas Ball Valve

  • Fast #
  • Part #WGBVD
  • Item #1128690
  • Manufacturer Part #0545003
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Brass two-piece body construction
  • NPT female connections and T- handle
  • Used for LP and natural gas in residential and commercial applications
  • Complies with ANSI standards for gas piping
  • UL approved at 5 PSI (34.2 kPa)
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
1 in
Length
2-3/16 in
Valve Size
1/2 in
Weight
0.35 lb
Width
2 in
Characteristics & Features
Collection
Series GBV
Color Finish Category
Brass Tones
Color Finish Name
Brass
Handle Material
Zinc Alloy
Handle Type
T-handle
Material
Brass, Plastic
Material Type
PTFE
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Brass
Valve Body Style
2 piece
Valve Operator
T-Handle
Valve Seat Material
PTFE
Valve Type
Gas Ball Valve
Electrical & Operational Information
Maximum Temperature
125
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z21.15
ASTM
ASTM B-124 C37700, ASTM B-16 C36000, ASTM B-86
IAPMO Listed
No
NSF Certified
No
Origin
Global
Recommended Valve Application
Gas, Oil, Water
UL Listed
Yes
UPC
098268074376