1-1/4 in. NPT Brass Isolation Pump Flange with Buna-N O-Ring and PTFE Seat
Series IPF 1-1/4 in. NPT Brass Isolation Pump Flange with Buna-N O-Ring and PTFE Seat
Frequently Purchased Together
Product Details
- Brass body and flange
- Buna-N stem and O-ring seal
- NPT threaded end connection
- Virgin PTFE seats
- Bottom loaded blowout proof stem
- Optional T-handle included
- Designed to isolate circulator pumps to facilitate circulator pump replacement or repairs
- Pressure is rated 600 PSI WOG
- Maximum temperature is 406 F at 100 PSI
Specifications
- Application:
- Commercial, Residential
- Collection:
- Series IPF
- End Connection 1:
- Flanged, NPT
- End Connection 2:
- Flanged, NPT
- End Connections:
- Flanged;NPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-5/8 in
- Material:
- Brass, Rubber
- Material Type:
- Buna-N, PTFE
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No