1-1/4 in. Solder Brass Isolation Pump Flange with Buna-N O-Ring and PTFE Seat
Series IPF 1-1/4 in. Solder Brass Isolation Pump Flange with Buna-N O-Ring and PTFE Seat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass body and flange
- Buna-N stem O-Ring seal
- Solder end connection
- Virgin PTFE seats
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Application:
- Commercial, Residential
- Collection:
- Series IPF
- End Connection 1:
- Flanged, Solder
- End Connection 2:
- Flanged, Solder
- End Connections:
- Flanged;Solder
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-5/8 in
- Material:
- Brass, Rubber
- Material Type:
- Buna-N, PTFE
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 098268344394