3 in. Epoxy Coated Cast Iron FNPT 175 psi Backflow Preventer
Series LF007 3 in. Epoxy Coated Cast Iron FNPT 175 psi Backflow Preventer
Product Details
Product Details
- Ease of maintenance - only one cover
- Top entry
- Modular construction
- Compact design
- Top mounted Lead-Free ball valve test cock
- Low pressure drop
- No special tools required for servicing
- Lead-Free
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- BAA Compliant:
- No
- CSA Certified:
- CSA B64.5
- Coating:
- Epoxy
- Collection:
- Series LF007
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 1
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Iron
- Maximum Temperature:
- 110
- Minimum Temperature:
- 33
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 098268507539
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Rubber
- Valve Size:
- 3 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 78
- Width:
- 12