3/4 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
Series LF008PCQT 3/4 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
Product Details
Product Details
- Lead free construction
- Polymer coated interior
- Health hazard applications
- Spill resistant
- Standardly supplied with internal polymer coating
- Standardly supplied with tee handles
- Available in left-handed or right-handed outlet
- Affordable design
- Vent uses an O-ring for reliable operation
- Compact space saving design
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1056
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.1.2
- Coating:
- Polymer
- Collection:
- Series LF008PCQT
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 7
- IAPMO Listed:
- Yes
- Included:
- Quarter-Turn Ball Valve(s), Internal Polymer Coating
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Copper Silicon Alloy
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Health Hazard, Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- No
- UPC:
- 098268646474
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Angle
- Valve Disc Material:
- Silicone
- Valve Operator:
- Tee Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Backflow Preventer
- Weight:
- 3.8
- Width:
- 10