1-1/4 in. Cast Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter Turn Shutoff Valves, Strainer and Flood Sensor
Series LF009 1-1/4 in. Cast Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter Turn Shutoff Valves, Strainer and Flood Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
- Alert features available with add-on sensor connection kit
- Lead free bronze body construction for durability
- Furnished with a strainer
- Quarter turn Full port resilient seated ball valve shutoffs
- Single access cover and modular check construction for the ease of maintenance
- Internal relief valve for reduced installation clearances
- No special tools required for servicing
- Lead-Free
Specifications
- ANSI:
- ANSI 61-G
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Collection:
- Series LF009
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 6-3/4 in
- IAPMO Listed:
- Yes
- Included:
- Flood Sensor, Quarter-Turn Ball Valve(s), Strainer
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Cast Copper Silicon Alloy, Plastic, Rubber
- Material Type:
- Silicone
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- Yes
- UPC:
- 098268348576
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Plastic
- Valve Size:
- 1-1/4 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 15 lb
- Width:
- 13-1/2 in