This product requires certification to purchase.

3 in. Cast Iron Flanged 175 psi Backflow Preventer

Watts

Series LF009 3 in. Cast Iron Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #WLF009NRSSFDAFSM
  • Item #10039195
  • Manufacturer Part #F122654
4.3 out of 5 Customer Rating
Brand image
Watts

Series LF009 3 in. Cast Iron Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #WLF009NRSSFDAFSM
  • Item #10039195
  • Manufacturer Part #F122654
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Utilizes advanced ArmorTek coating technology to resist corrosion of internals
  • The valve body shall utilize a coating system with built in electrochemical corrosion inhibitor and microbial inhibitor
  • Compact design
  • Single access cover and modular check construction for easy maintenance
  • No special tools required for servicing
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
CSA B64.4
Coating:
Epoxy
Collection:
Series LF009
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
15 in
Included:
Flood Sensor, Shutoff Valve(s), Strainer
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Iron, Stainless Steel
NSF:
NSF 61-G
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Recommended Valve Application:
Commercial, Industrial
UL Listed:
Yes
UPC:
098268520279
Valve Body Material:
Cast Iron
Valve Body Style:
Inline
Valve Operator:
Quarter Turn Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Stainless Steel
Valve Size:
3 in
Valve Stem:
Non-rising
Valve Type:
Reduced Pressure Zone Assembly
Weight:
245 lb