3/8 in. Cast Copper Silicon Alloy FNPT Backflow Preventer

You last purchased this on
 
Watts

Series LF009 3/8 in. Cast Copper Silicon Alloy FNPT Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF009 3/8 in. Cast Copper Silicon Alloy FNPT Backflow Preventer

  • Fast #
  • Part #WLF009QTSC
  • Item #4525704
  • Manufacturer Part #0122605
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Furnished with a strainer
  • Quarter turn full port resilient seated ball valve shutoffs
  • Lead free bronze body construction for durability
  • Replaceable seats for economical repair
  • Captured springs for safe maintenance
  • Internal relief valve for reduced installation clearances
  • Top entry to all internals for immediate accessibility
  • Single access cover and modular check construction for the ease of maintenance
  • Large body passages provides low pressure drop
  • ArmorTek™ coating technology to resist internal corrosion
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61-G
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
BAA Compliant:
Yes
CSA Certified:
CSA B64.4
Collection:
Series LF009
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
11-3/4 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
5 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Copper Silicon Alloy
NSF:
NSF 61-G
NSF Certified:
Yes
Pressure - High:
175
Recommended Valve Application:
Health Hazard, Potable Water
Temperature Range:
33 to 180 Deg F (0.5 to 82 Deg C)
UL Listed:
Yes
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Inline
Valve Disc Material:
Rubber
Valve Operator:
Tee Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Stainless Steel
Valve Size:
3/8 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
5 lb
Weight Capacity:
10 lb
Width:
7-1/4 in