This product requires certification to purchase.

3/4 in. Copper Hose Water Hammer Arrestor

Watts

Series LF05 3/4 in. Copper Hose Water Hammer Arrestor

  • Fast #
  • Part #WLF05HF
  • Item #3920323
  • Manufacturer Part #0009852
4.9 out of 5 Customer Rating
Brand image
Watts

Series LF05 3/4 in. Copper Hose Water Hammer Arrestor

  • Fast #
  • Part #WLF05HF
  • Item #3920323
  • Manufacturer Part #0009852
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal for washing machines and dishwashers
  • Can be installed vertically, horizontally or any angle in concealed locations without access panels
  • Factory air charged and is not rechargeable
  • ASSE approved and IAPMO listed
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1010
Application:
Commercial, Residential
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Material:
Copper
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
098268430134