3/4 in. Copper Silicon Alloy MNPT x FNPT 125# 210 Relief Valve
Series LF100XL 3/4 in. Copper Silicon Alloy MNPT x FNPT 125# 210 Relief Valve
Product Details
Product Details
- 125 SWP - 200 WOG
- Horizontal swing
- Conforms to MSS SP-80 , Type 3
- Not Intended for use in potable water
- Non-shock
- Bronze check valve, threaded ends
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI Z21.22
- Application:
- Hot Water Storage Tanks, Water Heaters
- BAA Compliant:
- Yes
- Collection:
- Series LF100XL
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Height:
- 12
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Alloy
- Maximum Temperature:
- 210
- Pressure - Maximum:
- 94 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268583199
- Valve Body Material:
- Copper Alloy
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 8
- Width:
- 3