3/4 in. Copper Silicon Alloy MNPT x FNPT 150# 210 Relief Valve
Series LF10L 3/4 in. Copper Silicon Alloy MNPT x FNPT 150# 210 Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead free copper alloy body construction
- Stainless steel spring
- Protects against excessive temperature and pressure during emergency conditions
- ASME rated and CSA listed
Specifications
- ANSI:
- ANSI Z21.22
- Application:
- Water Heaters
- Collection:
- Series LF10L
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- Height:
- 5 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 210
- Pressure - Maximum:
- 113 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268583120
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve
- Weight:
- 0.57 lb
- Width:
- 2 in