1/2 in. Bronze Male Threaded x Female Threaded 125# Pressure Relief Valve
Series LF111 1/2 in. Bronze Male Threaded x Female Threaded 125# Pressure Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pressure relief is set at 125 PSI
- 1/2 in male NPT inlet by 1/2 in female (drain) outlet
- Lead free bronze body construction
- Provides protection against thermal expansion
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Water Heaters
- BAA Compliant:
- Yes
- Collection:
- Series LF111
- Depth:
- 2-19/100 in
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- Height:
- 3-3/4 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Bronze
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 0.36 lb
- Width:
- 1-11/25 in