1/2 in. Thermostat Mixing Valve
Series LF1170 1/2 in. Thermostat Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- With Viega ProPress (R)
- Thermal actuation technology for precise temperature control
- Integral filter washers and check valves
- CSA certified B125 and ASSE 1017, IAMPO and UPC listed
-
Lead Law Compliant, Not Certified
Specifications
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- CSA B125
- Collection:
- Series LF1170
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press x Press x Press
- Fitting Size 1:
- 1/2
- Flow Rate:
- 0.5 gpm - 23 gpm
- Height:
- 2-63/100
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- UPC:
- 098268118315
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 2.33
- Width:
- 4-1/2