3/4 lfnp lf17
Series LF17 3/4 lfnp lf17
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Maximum working pressure 250 PSI at 180 degrees F
- NPT threaded female connections
- 40 mesh stainless steel screen
- Buna-N union seal
Specifications
- BAA Compliant:
- No
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 5-3/4 in
- Material:
- Bronze
- Mesh Size:
- 40
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- WLF17F
- UPC:
- 098268847987
- Width:
- 2-1/4 in