This product requires certification to purchase.

3/4 in. Cast Copper Silicon Alloy FNPT 80# 250 Relief Valve

This product has been replaced by

3/4 IN LF174A LEAD FREE BOILER PRESSURE RELIEF VALVE 80 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 3/4 in lf174a lead free boiler pressure relief valve 80 psi discharge line flood sensor included
Manufacturer Part #F121471
Watts

Series LF174A 3/4 in. Cast Copper Silicon Alloy FNPT 80# 250 Relief Valve

  • Fast #
  • Part #WLF174A080F
  • Item #4525613
  • Manufacturer Part #0121471
5 out of 5 Customer Rating
Brand image

This product has been replaced by

3/4 IN LF174A LEAD FREE BOILER PRESSURE RELIEF VALVE 80 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 3/4 in lf174a lead free boiler pressure relief valve 80 psi discharge line flood sensor included
Manufacturer Part #F121471
Watts

Series LF174A 3/4 in. Cast Copper Silicon Alloy FNPT 80# 250 Relief Valve

  • Fast #
  • Part #WLF174A080F
  • Item #4525613
  • Manufacturer Part #0121471
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compatible with ANSI 125# & 150# flanges
  • Full port
  • Minimal pressure drop
  • Light weight
  • Spring assisted closing for quicker response
  • FDA food grade epoxy
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME Section IV
Application:
Hot Water Boilers
BAA Compliant:
Yes
Collection:
Series LF174A
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
4-1/2
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/4
Material:
Cast Copper Silicon Alloy, Metal, Non-Metallic
Maximum Temperature:
250
Pressure - Maximum:
150 psi
Pressure Class:
80#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UPC:
098268585612
Valve Body Material:
Cast Copper Silicon Alloy
Valve Disc Material:
Non Metallic
Valve Operator:
Lever Handle
Valve Seat Material:
Metal
Valve Size:
3/4 in
Valve Type:
Pressure Relief Valve
Weight:
1.2
Width:
2