3/8 in. Brass FNPT Pressure Reducing Valve
Series LF215 3/8 in. Brass FNPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rugged forged lead free brass body
- Replaceable stainless steel seat
- Large diaphragm provides exceptional performance, particularly under 10 psi (69 kPa)
- Tee handle adjustment
- 30 mesh stainless steel strainer
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- Collection:
- Series LF215
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 6 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/4 in
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial, Residential, Water
- UL Listed:
- No
- UPC:
- 098268860887
- Valve Body Material:
- Brass
- Valve Body Style:
- Standard
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/8 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 2.5 lb
- Width:
- 4-11/25 in