This product requires certification to purchase.

1/2 in. 300 psi FNPT Pressure Reducing Valve

Watts

Series LF223 1/2 in. 300 psi FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF223SBD
  • Item #8143536
  • Manufacturer Part #0298512
3.7 out of 5 Customer Rating
Brand image
Watts

Series LF223 1/2 in. 300 psi FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF223SBD
  • Item #8143536
  • Manufacturer Part #0298512
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • NPT threaded female inlet with strainer by NPT threaded female outlet
  • Lead free brass body construction
  • Enlarged diaphragm, spring cage and seat orifice for high capacity performance
  • Serviceable in line
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A112.26
ASSE Standards:
ASSE 1003
BAA Compliant:
Yes
Collection:
Series LF223
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
8-1/4
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9
Material:
Brass
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
300 psi
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268349498
Valve Body Material:
Brass
Valve Disc Material:
Reinforced EPDM
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
5.45
Width:
4