1-1/2 in. 75# 300 psi Brass FNPT Pressure Reducing Valve
Series LF223 1-1/2 in. 75# 300 psi Brass FNPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
- Lead free brass body construction
- Enlarged diaphragm, spring cage and seat orifice for high capacity performance
- NPT threaded female inlet with strainer by NPT threaded female outlet
- Serviceable in line
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.26
- ASSE Standards:
- ASSE 1003
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B356
- Collection:
- Series LF223
- Depth:
- 11-19/50 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 14-19/50 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 160
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 75#
- Valve Body Style:
- Standard
- Valve Disc Material:
- Reinforced EPDM
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1-1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 20 lb
- Width:
- 7 in