This product requires certification to purchase.

1-1/4 in. 300 psi Brass FNPT Pressure Reducing Valve

Watts

Series LF223 1-1/4 in. 300 psi Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF223BH
  • Item #3920880
  • Manufacturer Part #0298555
3.7 out of 5 Customer Rating
Brand image
Watts

Series LF223 1-1/4 in. 300 psi Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF223BH
  • Item #3920880
  • Manufacturer Part #0298555
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Serviceable in line
  • Lead free brass body construction
  • Bypass feature controls thermal expansion pressure
  • Enlarged diaphragm, spring cage and seat orifice for high capacity performance
  • Disc holder removable for replacement of disc without dismantling the valve, no special tools are required
  • Sensitive spring and large diaphragm for accurate pressure control
  • High temperature resisting diaphragm for hot or cold water
  • Sealed spring cage
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A112.26.2
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
Series LF223
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
9-63/100 in
IAPMO Listed:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
160
NSF Certified:
No
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
098268350043
Valve Body Material:
Brass
Valve Body Style:
Standard
Valve Disc Material:
Reinforced EPDM
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
1-1/4 in
Valve Type:
Pressure Reducing Valve
Weight:
8.2 lb
Width:
4-1/2 in