This product requires certification to purchase.

1 in. Brass FNPT Pressure Reducing Valve

Watts

Series LF223 1 in. Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF223BG
  • Item #3920871
  • Manufacturer Part #0298534
3.7 out of 5 Customer Rating
Brand image
Watts

Series LF223 1 in. Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF223BG
  • Item #3920871
  • Manufacturer Part #0298534
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • NPT threaded female inlet by NPT threaded female outlet connections
  • Lead free brass body construction
  • Bypass feature controls thermal expansion pressure
  • Enlarged diaphragm, spring cage and seat orifice for high capacity performance
  • Serviceable in line
  • Disc holder removable for replacement of disc without dismantling the valve, no special tools are required
  • Sensitive spring and large diaphragm for accurate pressure control
  • High temperature resisting diaphragm for hot or cold water
  • Sealed spring cage
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 Annex G, ANSI A112.26
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
Series LF223
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
8-5/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-3/4 in
Material:
Brass
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial, Plumbing, Residential, Water
UL Listed:
No
UPC:
098268349719
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Standard
Valve Disc Material:
EPDM
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve
Weight:
7 lb
Width:
4-1/2 in