1 in. Brass FNPT Pressure Reducing Valve
Series LF223 1 in. Brass FNPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- NPT threaded female inlet with strainer by NPT threaded female outlet
- Lead free brass body construction
- High pressure range 50 to 145 psi (3.4 to 10.0 bar)
- Enlarged diaphragm, spring cage and seat orifice for high capacity performance
- Serviceable in line
- Disc holder removable for replacement of disc without dismantling the valve, no special tools are required
- Sensitive spring and large diaphragm for accurate pressure control
- High temperature resisting diaphragm for hot or cold water
- Sealed spring cage
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI A112.26
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- Series LF223
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 8-1/2
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-15/16
- Material:
- Brass
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial, Plumbing, Residential, Water
- UL Listed:
- No
- UPC:
- 098268349887
- Valve Body Material:
- Brass
- Valve Body Style:
- Standard
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 9.5
- Width:
- 5-22/25