This product requires certification to purchase.

3/4 in. Brass FNPT Pressure Reducing Valve

Watts

Series LF223 3/4 in. Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF223F
  • Item #3919899
  • Manufacturer Part #0298514
3.5 out of 5 Customer Rating
Brand image
Watts

Series LF223 3/4 in. Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF223F
  • Item #3919899
  • Manufacturer Part #0298514
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Enlarged diaphragm, spring cage and seat orifice for super capacity performance
  • Serviceable in line
  • Sealed spring cage on all models for accessible outdoor or pit installations
  • Sensitive spring and large diaphragm for accurate pressure control
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A112.26
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
Series LF223
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
8-1/4 in
IAPMO Listed:
Yes
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/4 in
Maximum Temperature:
160
NSF:
NSF 61G
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268349511
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Standard
Valve Disc Material:
EPDM
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Weight:
5 lb