This product requires certification to purchase.

1-1/2 in. Cast Copper Silicon Alloy FNPT Pressure Reducing Valve

Watts

Series LF223S 1-1/2 in. Cast Copper Silicon Alloy FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF223SHP50125J
  • Item #10172302
  • Manufacturer Part #88009225
4.1 out of 5 Customer Rating
Brand image
Watts

Series LF223S 1-1/2 in. Cast Copper Silicon Alloy FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF223SHP50125J
  • Item #10172302
  • Manufacturer Part #88009225
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • NPT threaded female inlet with strainer by NPT threaded female outlet connections
  • Lead free cast copper silicon alloy body construction
  • High pressure range 50 to 125 psi (3.4 to 8.6 bar)
  • Enlarged diaphragm, spring cage and seat orifice for high capacity performance
  • Serviceable in line
  • Disc holder removable for replacement of disc without dismantling the valve, no special tools are required
  • Sensitive spring and large diaphragm for accurate pressure control
  • High temperature resisting diaphragm for hot or cold water
  • Sealed spring cage
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
Series LF223S
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
14-19/50 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-3/4 in
Material:
Cast Copper Silicon Alloy, Rubber, Stainless Steel
Material Type:
Buna-N
Maximum Temperature:
160
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
098268519754
Valve Body Material:
Copper Silicon Alloy
Valve Seat Material:
Stainless Steel
Valve Size:
1-1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
23.5 lb