This product requires certification to purchase.

1/2 in. Copper Silicon Alloy Union NPT Pressure Reducing Valve

Watts

Series LF25AUB-Z3 1/2 in. Copper Silicon Alloy Union NPT Pressure Reducing Valve

  • Fast #
  • Part #WLF25AUBDUZ3D
  • Item #3919803
  • Manufacturer Part #0009228
4 out of 5 Customer Rating
Brand image
Watts

Series LF25AUB-Z3 1/2 in. Copper Silicon Alloy Union NPT Pressure Reducing Valve

  • Fast #
  • Part #WLF25AUBDUZ3D
  • Item #3919803
  • Manufacturer Part #0009228
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Double unions, NPT threaded female inlet and outlet
  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module
  • High temperature resistant reinforced diaphragm for hot water
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 Annex G, ANSI A112.26.2
ASSE Standards:
ASSE 1003
BAA Compliant:
Yes
CSA Certified:
Yes
Collection:
Series LF25AUB-Z3
End Connection 1:
Union
End Connection 2:
NPT
End Connections:
Union x NPT
FM Approved:
No
Height:
3
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Silicon Alloy, Brass
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial, Residential, Plumbing, Water
UL Listed:
No
UPC:
098268329315
Valve Body Material:
Copper Silicon Alloy
Valve Body Style:
Standard
Valve Disc Material:
EPDM
Valve Seat Material:
Engineered Polymer
Valve Size:
1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
3.5
Width:
6-11/25