Watts
Series LF25AUB-Z3 1-1/2 in. 300# 125 psi Copper Silicon Alloy FNPT Union x FNPT Pressure Reducing Valve
Part #WLF25AUBHPZ3J | Item #3919776 | Manufacturer Part #0009411
Valve Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Bypass feature controls thermal expansion pressure
- Sealed spring cage with stainless steel cage screws
- Integral stainless steel strainer removable for cleaning
- Replaceable seat module
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A112.26.2
ASSE Standards: ASSE 1003
Application: Commercial, Residential
BAA Compliant: Yes
CSA Certified: CSA B356
Coating: Corrosion Resistant
Collection: Series LF25AUB-Z3
Depth: 8-1/2 in
End Connection 1: Union NPT
End Connection 2: FNPT
End Connections: Union NPT x FNPT
Height: 9-63/100 in
IAPMO Listed: Yes
ISO Specifications: ISO 9001-2008
Lead Law Compliant: Yes
Length: 8-3/4 in
Material: Brass
Maximum Pressure: 300 psi
Maximum Temperature: 160
Minimum Temperature: 33
NSF Certified: Yes
Pressure Class: 300#
Product Type: Valve
Recommended Valve Application: Water
Valve Body Style: Standard
Valve Disc Material: Reinforced EPDM
Valve Port Opening: Reduced Port
Valve Seat Material: Plastic
Valve Size: 1-1/2 in
Valve Type: Pressure Reducing Valve
Weight: 10.3
Width: 4-1/2 in