Series LF25AUB-Z3 1-1/2 in. Copper Silicon Alloy Press Pressure Reducing Valve

Part #WLF25AUBZ3PRESSJ  |  Item #7247450  |  Manufacturer Part #0125575

$871.53 EACH

Valve Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 4
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Viega ProPress® connections
  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module
  • High temperature resistant reinforced diaphragm for hot water

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 61 Annex G, ANSI A112.26.2

ASSE Standards: ASSE 1003

BAA Compliant: Yes

CSA Certified: CSA B356

Coating: Corrosion Resistant

Collection: Series LF25AUB-Z3

Depth: 8-1/2 in

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Height: 9-63/100 in

High Pressure: 300

IAPMO Listed: Yes

Lead Law Compliance Level: Compliant Not Certified

Material: Copper Silicon Alloy

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Recommended Valve Application: Commercial, Plumbing, Residential, Water

Temperature Range: 33 to 180 Deg F (0.5 to 82 Deg C)

UL Listed: No

Valve Body Material: Cast Copper Silicon Alloy

Valve Body Style: Standard

Valve Disc Material: EPDM

Valve Seat Material: Stainless Steel

Valve Size: 1-1/2 in

Valve Type: Pressure Reducing Valve

Weight: 10

Width: 4-1/2 in