Series LF25AUB-Z3 1 in. 300 psi Cast Copper Silicon Alloy FNPT Union x FNPT Pressure Reducing Valve

Part #WLF25AUBGGZ3G  |  Item #3920764  |  Manufacturer Part #0009325

$576.00 EACH

Valve Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Gauge port tapping allows downstream pressure measurements
  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.26.2

ASSE Standards: ASSE 1003

Application: Commercial, Residential

BAA Compliant: Yes

CSA Certified: CSA B356

Coating: Corrosion Resistant

Collection: Series LF25AUB-Z3

Depth: 6-3/4 in

End Connection 1: Union NPT

End Connection 2: FNPT

End Connections: Union NPT x FNPT

Height: 8-1/4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 7-13/16 in

Material: Brass

Maximum Pressure: 300 psi

Maximum Temperature: 160

Minimum Temperature: 33

NSF Certified: No

Recommended Valve Application: Water

Valve Disc Material: Reinforced EPDM

Valve Seat Material: Polymer

Valve Size: 1 in

Valve Type: Pressure Reducing Valve

Weight: 4.82

Width: 4 in