This product requires certification to purchase.

1 in. 35 psi Copper Silicon Alloy FNPT Union x FNPT Pressure Reducing Valve

Watts

Series LF25AUB-Z3 1 in. 35 psi Copper Silicon Alloy FNPT Union x FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF25AUBLPZ3G
  • Item #3920233
  • Manufacturer Part #0009330
4.9 out of 5 Customer Rating
Brand image
Watts

Series LF25AUB-Z3 1 in. 35 psi Copper Silicon Alloy FNPT Union x FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF25AUBLPZ3G
  • Item #3920233
  • Manufacturer Part #0009330
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Industry-trusted design with proven track record for longevity, reliability, and flow performance
  • Bypass feature controls thermal expansion pressure
  • High temperature resistant reinforced diaphragm for hot water
  • Serviceable in line
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A112.26.2
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
Series LF25AUB-Z3
End Connection 1:
Union
End Connection 2:
FPT
End Connections:
Union x FPT
Height:
8 in
IAPMO Listed:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-3/8 in
Material:
cµµµ
Maximum Temperature:
160
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UPC:
098268330694
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Standard
Valve Disc Material:
EPDM
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve
Weight:
6.5 lb
Width:
3-5/8 in