1/2 in. 35 psi Copper Silicon Alloy FNPT Union x FNPT Pressure Reducing Valve
Series LF25AUB-Z3 1/2 in. 35 psi Copper Silicon Alloy FNPT Union x FNPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Industry-trusted design with proven track record for longevity, reliability, and flow performance
- Bypass feature controls thermal expansion pressure
- High temperature resistant reinforced diaphragm for hot water
- Serviceable in line
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- Series LF25AUB-Z3
- End Connection 1:
- Union
- End Connection 2:
- FPT
- End Connections:
- Union x FPT
- Height:
- 7 in
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-7/16 in
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 160
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268329414
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Standard
- Valve Disc Material:
- EPDM
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 3.5 lb
- Width:
- 3-1/8 in