This product requires certification to purchase.

2 in. 300 psi Copper Silicon Alloy Union Press Pressure Reducing Valve

Watts

Series LF25AUB-Z3 2 in. 300 psi Copper Silicon Alloy Union Press Pressure Reducing Valve

  • Fast #
  • Part #WLF25AUBDUPRZ32
  • Item #9894571
  • Manufacturer Part #88006875
5 out of 5 Customer Rating
Brand image
Watts

Series LF25AUB-Z3 2 in. 300 psi Copper Silicon Alloy Union Press Pressure Reducing Valve

  • Fast #
  • Part #WLF25AUBDUPRZ32
  • Item #9894571
  • Manufacturer Part #88006875
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Viega ProPress® connections
  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module
  • High temperature resistant reinforced diaphragm for hot water
  • Double union press connections
  • Standard construction includes Z3 sealed spring cage and stainless steel corrosion resistant adjusting & cage screws
  • Lead free cast copper silicon alloy construction
  • Serviceable in line
  • Bypass feature controls thermal expansion pressure
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
Series LF25AUB-Z3
End Connection 1:
Union
End Connection 2:
Press
End Connections:
Union x Press
Fitting Size 1:
2
Fitting Size 2:
2
Height:
11-1/4
IAPMO Listed:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Copper Silicon Alloy, Rubber, Stainless Steel
Material Type:
EPDM
Maximum Temperature:
180
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
098268178241
Valve Body Material:
Copper Silicon Alloy
Valve Body Style:
Standard
Valve Disc Material:
EPDM
Valve Seat Material:
Stainless Steel
Valve Size:
2 in
Valve Type:
Pressure Reducing Valve
Weight:
15
Width:
6-3/4