2 in. Cast Copper Silicon Alloy Union Solder Pressure Reducing Valve
Series LF25AUB-Z3 2 in. Cast Copper Silicon Alloy Union Solder Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Double solder unions, gauge tapping and gauge
- Sealed spring cage with stainless steel cage screws
- Integral stainless steel strainer removable for cleaning
- Replaceable seat module
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1003
- Collection:
- Series LF25AUB-Z3
- End Connection 1:
- Union
- End Connection 2:
- Sweat
- End Connections:
- Union x Sweat
- Height:
- 11-1/4
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Copper Silicon Alloy
- Maximum Temperature:
- 180
- UPC:
- 098268332070
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Standard
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 10
- Width:
- 7-1/5