This product requires certification to purchase.

3/4 in. 300 psi Cast Copper Silicon Alloy Press Pressure Reducing Valve

This product has been replaced by

3/4 IN LEAD FREE WATER PRESSURE REDUCING VALVE DOUBLE UNION PRESS POLYMER SEAT ADJUSTABLE 25-75 PSI
Watts 3/4 in. 300 psi Cast Copper Silicon Alloy Union Press Pressure Reducing Valve
Manufacturer Part #88006877
Watts

Series LF25AUB-Z3 3/4 in. 300 psi Cast Copper Silicon Alloy Press Pressure Reducing Valve

  • Fast #
  • Part #WLF25AUBZ3PRESSF
  • Item #7247453
  • Manufacturer Part #0125572
5 out of 5 Customer Rating
Brand image

This product has been replaced by

3/4 IN LEAD FREE WATER PRESSURE REDUCING VALVE DOUBLE UNION PRESS POLYMER SEAT ADJUSTABLE 25-75 PSI
Watts 3/4 in. 300 psi Cast Copper Silicon Alloy Union Press Pressure Reducing Valve
Manufacturer Part #88006877
Watts

Series LF25AUB-Z3 3/4 in. 300 psi Cast Copper Silicon Alloy Press Pressure Reducing Valve

  • Fast #
  • Part #WLF25AUBZ3PRESSF
  • Item #7247453
  • Manufacturer Part #0125572
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Viega ProPress (R) connections
  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ANSI:
ANSI A112.26.2
ASSE Standards:
ASSE 1003
CSA Certified:
CSA B356
Collection:
Series LF25AUB-Z3
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Height:
7 in
Lead Law Compliance Level:
Compliant Not Certified
Length:
5-5/16 in
Material:
Cast Copper Silicon Alloy
Maximum Temperature:
160
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UPC:
098268128697
Valve Disc Material:
EPDM
Valve Seat Material:
Polymer
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Weight:
2.86 lb
Width:
3-3/25 in