This product requires certification to purchase.

1/2 in. 175# 300 psi Brass FNPT Pressure Reducing Valve

Watts

Series LF263A 1/2 in. 175# 300 psi Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF263A10125D
  • Item #3920103
  • Manufacturer Part #0009836
3.5 out of 5 Customer Rating
Brand image
Watts

Series LF263A 1/2 in. 175# 300 psi Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF263A10125D
  • Item #3920103
  • Manufacturer Part #0009836
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tee Handle adjustment
  • Oversized orifice
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Series LF263A
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
4-3/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/8 in
Material:
Brass
Maximum Temperature:
140
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
175#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UPC:
098268428933
Valve Body Material:
Brass
Valve Disc Material:
Buna-N
Valve Operator:
T-Handle
Valve Size:
1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
1 lb
Width:
2-13/100 in