This product requires certification to purchase.

1/2 in. Brass FNPT Pressure Regulator Valve

Watts

Series LF263A 1/2 in. Brass FNPT Pressure Regulator Valve

  • Fast #
  • Part #WLF263AG10125D
  • Item #10001474
  • Manufacturer Part #0125346
5 out of 5 Customer Rating
Brand image
Watts

Series LF263A 1/2 in. Brass FNPT Pressure Regulator Valve

  • Fast #
  • Part #WLF263AG10125D
  • Item #10001474
  • Manufacturer Part #0125346
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lead free brass body
  • 1/4 in (8 mm) low pressure gauge port with gauge
  • Oversized orifice
  • Tee handle adjustment
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Series LF263A
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
4-3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/8 in
Material:
Brass, Rubber, Stainless Steel
Material Type:
Buna-N
Maximum Temperature:
140
NSF Certified:
Yes
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
098268860979
Valve Body Material:
Lead Free Brass
Valve Body Style:
3-way
Valve Size:
1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
1 lb
Width:
3-13/100 in