1/2 in. Brass FNPT Pressure Reducing Valve
Series LF263A 1/2 in. Brass FNPT Pressure Reducing Valve
Product Details
Product Details
- Tee handle adjustment
- Oversized orifice
- Lead-free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G
- Collection:
- Series LF263A
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 4-3/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial, Residential, Water
- UL Listed:
- No
- UPC:
- 098268428919
- Valve Body Material:
- Brass
- Valve Body Style:
- 3-way
- Valve Disc Material:
- Buna-N, Stainless Steel
- Valve Operator:
- T-Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 1 lb
- Width:
- 2-1/8 in