This product requires certification to purchase.

3/8 in. Brass FNPT Pressure Reducing Valve

Watts

Series LF263A 3/8 in. Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF263A10125C
  • Item #3920094
  • Manufacturer Part #0009828
3.4 out of 5 Customer Rating
Brand image
Watts

Series LF263A 3/8 in. Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF263A10125C
  • Item #3920094
  • Manufacturer Part #0009828
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead free brass body
  • Stainless steel stem and spring
  • Oversized orifice
  • Tee handle adjustment
  • NPT threaded female inlet and outlet connections
  • Temperature range is 0 to 140 ° F (-18 to 60 ° C)
  • Maximum working pressure is 300 psi (21 bar)
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 Annex G
Collection:
Series LF263A
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
4-3/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial, Residential, Water
UL Listed:
No
UPC:
098268428858
Valve Body Material:
Brass
Valve Body Style:
3-way
Valve Disc Material:
Buna-N, Stainless Steel
Valve Operator:
T-Handle
Valve Size:
3/8 in
Valve Type:
Pressure Reducing Valve
Weight:
1 lb
Width:
2-1/8 in