1/4 in. 300 psi Brass FNPT Pressure Reducing Valve
Series LF26A 1/4 in. 300 psi Brass FNPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tee Handle adjustment
- Oversized orifice
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G
- Collection:
- Series LF26A
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 4-3/8 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268428681
- Valve Body Material:
- Brass
- Valve Body Style:
- 2-way
- Valve Disc Material:
- Buna-N
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 1 lb
- Width:
- 2-1/2 in