3/8 in. 300 psi Brass FNPT Pressure Reducing Valve
Series LF26A 3/8 in. 300 psi Brass FNPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Lead free brass body
- Stainless steel stem and spring
- Oversized orifice
- Tee handle adjustment
- NPT threaded female inlet and outlet connections
- Temperature range is 0 to 140 degrees F (-18 to 60 degrees C)
- Maximum working pressure is 300 PSI (21 BAR)
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G
- BAA Compliant:
- No
- Collection:
- Series LF26A
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 5-3/50
- IAPMO Listed:
- No
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268428728
- Valve Body Material:
- Brass
- Valve Disc Material:
- Buna-N
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Buna-N
- Valve Size:
- 3/8 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 1.04
- Width:
- 2-1/2