This product requires certification to purchase.

1/2 lf 27-40

Watts

Series LF27 1/2 lf 27-40

  • Fast #
  • Part #WLF2740D
  • Item #4525385
  • Manufacturer Part #WLF2740D
5 out of 5 Customer Rating
Brand image
Watts

Series LF27 1/2 lf 27-40

  • Fast #
  • Part #WLF2740D
  • Item #4525385
  • Manufacturer Part #WLF2740D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lead free construction
  • V-pattern
  • Threaded end connections
  • Lead free brass retainer cap and gasket
  • Requires Certification

Specifications

BAA Compliant:
No
Collection:
Series LF27
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Height:
4
Length:
2-3/4
Material:
Bronze, Cast Copper Silicon Alloy
Maximum Temperature:
250
Mesh Size:
24
Origin:
Domestic
Pressure - High:
250
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Strainer Type:
Wye
UPC:
098268432817
Valve Body Material:
Bronze
Valve Body Style:
V Pattern
Valve Size:
1/2 in
Width:
1-47/50